missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ 892 Unlined Viton™ Chemical Resistant Butyl Gloves
Click to view available options
Size:
7
8
9
10
11
Unit Size:
1 pair
Description
Chemical and acid resistant gloves are 12 in. long and provide resistance to highly corrosive acids. Butyl rubber coating is designed for handling aliphatic and aromatic hydrocarbons, such as Benzene, Toulene, and Xylene.
- Forged with fluoroelastomer rubber
- Butyl rubber coating
- Hydrocarbon-resistant
- Impermeable
- Resistant to highly corrosive acids
- Smooth surface grip allows for increased sensitivity and tactility
Specifications
Specifications
| Certifications/Compliance (Europe) | Cat III CE 0299, EN 420:2003+A1:2009 |
| Color | Black |
| Latex Free | Yes |
| Material | Viton, Butyl |
| Size | 10 |
| Thickness (English) | 12 mil |
| Thickness (Metric) | 0.30 mm |
| EN388 Standard | EN 388:1010X |
| EN ISO 374-1 | Type B |
| EN ISO 374-1 CHEMICAL LETTER CODES | DFL |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction