missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ 878 Series Chemical and Acid Resistant Butyl Gloves
30.34 GBP valid until 2024-04-30
Use promo code "21637" to get your promotional price.
Use promo code "21637" to get your promotional price.
missing translation for 'orderingAttributeHoverText'
Size:
8
9
10
11
Grip Design:
Smooth
Descripción
Injection-molded butyl rubber gloves with highest permeation resistance to gas or water vapors.
- Extra-heavy gauge for cut and puncture resistance with a smooth or rough finish
- Pull on easily over CPC suit
- Rolled cuff
- Unlined
- Thickness: 25 mil
- Length: 14 in. (36 cm)
Especificaciones
Certifications/Compliance | EN 388 |
Certifications/Compliance (Europe) | Cat III, CE 0299, EN 420:2003+A1:2009 |
Color | Black |
Latex Free | Yes |
Material | Butyl |
Size | 8 |
Thickness (English) | 25 mil |
Thickness (Metric) | 0.63 mm |
EN388 Standard | EN 388:2020X |
EN ISO 374-1 | Type B |
Mostrar más |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'