missing translation for 'onlineSavingsMsg'
Learn More

Excel Healthcare Ltd™ Bespoked Laboratory Trolley

Product Code. 16360142
Encompass
Change view
Click to view available options
Capacity (Metric):
22 L
8/12 L
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
16360142 8/12 L Each
16350142 22 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16360142 Supplier Excel Healthcare Ltd™ Supplier No. WK8L/12L
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

Currently Unavailable: We have no information when this product will be available.
View alternative products
This item is not returnable. View return policy

Heavy duty laboratory trolleys designed with laboratories in mind. Manufactured from the highest quality stainless steel with reinforced shelves and safety folds to all edges. Each trolley has lockable 75 mm castors that run smoothly and remain sturdy with frequent use.

  • Heavy Duty Medical Trolley
  • Highest Quality Stainless Steel
  • Reinforced Shelves
  • Safety Folds To All Edges
  • Lockable 75 mm Castors That Run Smoothly And Remain Sturdy With Frequent Use

Specifications

Dimensions (D x W x H) 640 x 510 x 980 mm
Product Type Trolley for Steam Sterilizer
Capacity (Metric) 8/12 L
Finish Stainless Steel
Handle Material Stainless Steel
Includes Soft Close Drawer, lockable castors
Material Stainless Steel
No. of Casters 4
No. of Drawers 1
No. of Shelves 1
Shelf Material Stainless Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.