missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Material: 65% polyester, 40% cotton ca. 245 g/m², twill weave
- This is an optimized trousers on physiological points of view
- Contrasting colored inserts, permanent well-being and ease of movement.
- Waistband with elastic for an optimal fit, many different pockets do offer enough storage space, sporty alignment of style, suitable for industrial laundering
- Oeko-Tex Standard 100
- Sizes: 42 - 66
- Care instructions: 60°C washable, chlorinate impossible, ironing: I points, dry cleaning: P, tumble dryer: I point, suitable for industrial laundering
Specifications
Specifications
| Size | 50 |
| Gender | Men's |
| Product Type | General Purpose Pants |
| Material | Cotton |
| Color | Gray |
| Ankle Style | Straight |
| Seam Type | Taped |
| No. of Pockets | 6 |
| Closure Type | Buttons; Zipper |
| Disposable | Reusable |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?