missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Composed of 100% polyester continuous filament yarns
- Laser-Cut Sealed edge
- Smooth knit construction and laser-sealed edges
- Chemically compatible with IPA, Acetone and other solvents
- Steam autoclavable for aseptic applications
- ISO Class 4 cleanroom laundry process insures ultra-low NVR and ionic contaminant levels
- Designed for use in ISO Class 3 and higher cleanroom environments
- Hghest level of contamination control in critical processing applications
- Chamber cleaning and CMP processing
- Stencil and other print roll cleaning applications
- Steam autoclavable for aseptic applications
- Cleaning of medical device products, Applying and removing cleaning and disinfecting solutions
Specifications
Specifications
| Product Type | Sealed Edge Cleanroom Wiper |
| Length (English) | 9 in. |
| Length (Metric) | 23 cm |
| Width (English) | 9 in. |
| Width (Metric) | 23 cm |
| Material | Polyester |
| Compatibility | IPA, Acetone and other solvents |
| Autoclavable | Autoclavable |
| Basis Weight | 134g/m2 |
| Certifications/Compliance | ISO Class 3-5 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?