missing translation for 'onlineSavingsMsg'
Learn More

Berkshire™ Pro-Wipe™ 880 Cleanroom Wipers
BIOPHARMA

Product Code. 17571986 Shop All Berkshire Products
Change view
Click to view available options
Length (English):
8 in.
Unit Size:
Each
Product Code. Length (English) unitSize
17571986 8 in. Each
1 options
This item is not returnable. View return policy

Product Code. 17571986

Brand: Berkshire™ PW880.0810.12

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For ISO Class 5 (Class 100) applications

  • Made of 100% polypropylene without the use of cellulose
  • Strong, clean wiper offers excellent chemical resistance, high absorbency, and low extractable and ionic levels
  • Multilayer microfiber construction produces a soft material that won't scratch or abrade even the most sensitive parts

Order Info

Basis weight: 71.4g/m2.

Specifications

Product Type Cleanroom Wipe
Length (English) 8 in.
Length (Metric) 25 cm
Width (English) 10 in.
Width (Metric) 20 cm
Material Polypropylene
Autoclavable Autoclavable
Basis Weight 71.4
Certifications/Compliance RoHS 2002/05, REACH
Dimensions (L x W) 10 x 8 in. (25 x 20 cm)
For Use With (Application) For use in ISO Class 5 and higher cleanroom environments, ideal for equipment cleaning and spill pick up, removal of etchants, Acids, and other chemical spills
For Use With (Equipment) For equipment cleaning, wiping in component prep, compounding and wash areas
Packaging Quantity 100/Pack; 12 Pks./Case
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.