missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire™ BlueSorb™ 750 Wipers
For ISO Class 5 (Class 100) applications
Brand: Berkshire™ BS750.0909.20
859.99 GBP valid until 2024-04-30
Use promo code "21673" to get your promotional price.
Code : NEW
Additional Details : Weight : 2.00000kg
Description
- Pure, nonwoven polyester-cellulose blend is highly sorbent and durable
- Ideal for workmat or visual inspection background
- Blue color allows for segregating by critical environment process areas
- Excellent wet and dry strength
Order Info
Basis weight: 67.2g/m2
Specifications
BlueSorb™ 750 Wipes | |
22.86 cm | |
22.86 cm | |
Autoclavable | |
RoHS 2002/05, REACH | |
9 x 9 in. (22.86 x 22.86 cm) | |
For aerospace, defense electronics, food processing, computer assembly and semiconductor, circuit board, pharmaceutical and biomedical device manufacturing |
9 in. | |
9 in. | |
Polyester Cellulose | |
67.2 | |
Blue | |
For cleaning and maintenance in laboratories recommended for use in ISO Class 5 to 8 cleanroom | |
Non-sterile |