Learn More
Benzyl alcohol, ACS, 99+%
Description
Benzyl alcohol is widely used as a solvent for the dielectrophoretic reconfiguration of nanowires, inks, paints, lacquers and epoxy resin coatings and as a precursor to a variety of esters used in soaps, perfumes and flavoring. It is employed as a local anesthetic which reduces the pain associated with lidocaine injection. It has a various applications in baby products, bath products, soaps and detergents, eye makeup, blushers, cleansing products, make up products as well as hair, nail and skin care products.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Melting Point | -15°C |
| Density | 1.045 g/mL |
| Boiling Point | 205°C |
| Flash Point | 100°C (212°F) |
| Odor | Aromatic |
| Refractive Index | 1.54 |
| Quantity | 4 L |
| Beilstein | 878307 |
| Merck Index | 14,1124 |
| Solubility Information | Misicible with water,benzene,methanol,chloroform,ethanol,acetone and ether. |
| Show More |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.