missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Bent Drying Tubes with NS Cone

Excellent for protecting reactions against moisture while equalizing pressure. Lenz Laborglasinstrumente™ Bent Drying Tubes with NS Cone are manufactured from durable DURAN™ borosilicate glass.

Brand:  Lenz Laborglasinstrumente™ B0451551

Additional Details : Weight : 0.50000kg

Product Code. 10162550

  • £63.00 / Each
Estimated Shipment: 20-06-2024
to see stock.
Add to basket

Description

Description

  • Tube bent at a 75° angle
  • Available in a range of cone sizes
  • Corrosion-free and resistant to thermal shock
Specifications

Specifications

Drying Tube
19/26
140 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers