missing translation for 'onlineSavingsMsg'
Learn More

Medline Scientific™ Incubator Shaker, 53 L, Stainless Steel

Product Code. 15513027
Change view
Click to view available options
Capacity (Metric):
53 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
15513027 53 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15513027 Supplier Medline Scientific™ Supplier No. AAH23522K

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Temperature Range: Ambient +15°C to 80°C

  • Microprocessor PID control
  • Three-point temperature calibration and automatic tuning
  • Wide speed range even with heavy workload
  • Equipped with a maintenance-free BLDC motor to generate smooth, quiet, uniform and powerful shaking motion
  • Automatic shaking speed adjustment in case of excessive workload such as unbalanced load placement, unusual vibrations caused from unstable floor or external shocks
  • High-velocity fan ensures uniform temperature distribution and rapid thermal recovery after door open
  • Air-tight silicone door seal to provide excellent temperature uniformity
  • Intuitive touch-screen LCD controller with easy icons and logical menus
  • Easy-set digital timer for shaking operation (1 min to 999 hr 59 min)
  • Convenient sample monitoring without affecting inside environment thanks to the three side transparent acrylic lid with bright LED lamps
  • Corrosion resistant stainless steel interior
  • Built-in RS-232 port and USB port for external control and data logging
  • Automatic run after power interruption
  • Temperature and shaking speed deviation alarm
  • Environment-friendly CFC-free refrigerant

Specifications

Accuracy ±1% of set speed
Capacity (Metric) Shelf 10 kg at 500 rpm, 15 kg at 400 rpm
Description Speed range of 20 to 500 rpm
Capacity (Metric) 53 L
Chamber Material Stainless Steel
Temperature Range (Metric) Ambient +15° to 80°C
Type Incubator Shaker
Model IST-3075R
Temperature Stability ±0.5°
Timer 1 min to 999 hr 59 min
Dimensions (D x W x H) Interior 410 x 410 x 320 mm
Dimensions (L x W x H) 785 x 440 x 510 mm
Weight (Metric) 73 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.