missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ Bench Top Timer without External Triggering Contacts
Click to view available options
Time Range:
9 hr. 59 min. 59 sec.
Unit Size:
Each
Description
- Large LCD and buttons
- Up to 9 hours, 59 minutes, 59 seconds
- 1/100 second resolution
- Includes batteries and operating instructions
- 0 to 50°C
Specifications
Specifications
| Product Type | Benchtop Timer |
| Time Range | 9 hr. 59 min. 59 sec. |
| Accuracy | ± 1 sec. |
| Resolution | 1/100 sec. |
| Display | LCD |
| Increments | Seconds |
| Battery Type | 1 x AA |
| Color | Black |
| Weight (English) | 0.8708 lb. |
| Weight (Metric) | 0.395 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction