missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hanna Instruments™ Bench Top pH Meters
Click to view available options
Accuracy:
±0.01
Unit Size:
Each
Description
- A low cost, space efficient bench top pH meter, with a built-in magnetic stirrer
- Features automatic pH calibration, automatic temperature compensation and is supplied complete with pH electrode which incorporates the temperature sensor
- Designed for a busy classroom environment or can be taken outside the classroom for field studies
- Powered by mains electricity or the supplied 9V battery (run time up to 500hr)
- Compact bench pH meter
- Built-in sample beaker and electrode holder
- Dual level LCD display for pH and temperature
- pH electrode with temperature sensor included
- Automatic pH calibration and temperature compensation
Specifications
Specifications
| Accuracy (pH) | ±0.01 |
| Range (pH) | -2 to 16 |
| Temperature Range (Metric) | -5.0°C to +105.0°C |
| Inputs | BNC |
| Accuracy | ±0.01 |
| Model | HI20802 |
| Power Supply | 230V |
| Detection Range | -2 to 16 pH |
| Temperature Compensation | Automatic from –5.0 to 105.0°C |
| Temperature (Metric) Operating | -5.0°C to +105.0°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction