missing translation for 'onlineSavingsMsg'
Learn More

Kern Sohn Bench Scale GAB

Product Code. 17391653
Encompass_Preferred
Change view
Click to view available options
Capacity:
12 kg
15 kg, 30 kg
3 kg, 6 kg
30 kg
6 kg
6 kg, 15 kg
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
17391653 6 kg, 15 kg Each
17381653 12 kg Each
17301663 30 kg Each
17311663 6 kg Each
17321663 3 kg, 6 kg Each
17240087 15 kg, 30 kg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 17391653 Supplier Kern Sohn Supplier No. GAB 15K2DNM
 Restricted Item
Estimated Shipment: 02-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Compact bench scale that is practical for small spaces.

  • Compact size, practical for small spaces
  • High mobility: thanks to rechargeable battery operation (optional), compact, lightweight construction, it is suitable for the use in several locations (production, warehouse, dispatch department etc.)
  • Weighing with tolerance range (check-weighing): a visual and audible signal helps with portioning, dispensing or grading
  • Totalising of weights
  • Protective working cover included with delivery

Specifications

Capacity 6 kg, 15 kg
Readability 2 g, 5 g
Model Compact
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.