missing translation for 'onlineSavingsMsg'
Learn More

Kern Sohn Bench Scale FKB

Product Code. 17391633
Encompass_Preferred
Change view
Click to view available options
Capacity:
6 kg
8 kg
15 kg
16 kg
30 kg
36 kg
65 kg
Readability:
0.02 g
0.05 g
0.1 g
0.2 g
0.5 g
1 g
Unit Size:
Each
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Readability unitSize
17391633 15 kg 0.5 g Each
17321643 16 kg 0.05 g Each
17331643 16 kg 0.1 g Each
17341643 30 kg 1 g Each
17361643 36 kg 0.1 g Each
17371643 36 kg 0.2 g Each
17381643 65 kg 0.2 g Each
17321653 6 kg 0.02 g Each
17331653 8 kg 0.05 g Each
17341653 8 kg 0.1 g Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 17391633 Supplier Kern Sohn Supplier No. FKB 15K0.5
Estimated Shipment: 22-07-2026
Add to basket
Add to basket
This item is not returnable. View return policy

High-resolution bench scale with large weighing range and robust stainless steel weighing plate.

  • Thanks to the high resolution it is ideal for high-precision weighing in the industrial field
  • Housing with robust aluminum diecast housing trough, maintains the stability, protects the weighing technology elements and is robust enough to cope with everyday use
  • Particularly practical: thanks to the large weighing ranges and compact dimensions, you can accurately weigh heavy loads in the most restricted of spaces. Useful for determining very small weight differences, such as, for example, gas wastage, abrasion of mechanical parts, rock samples, minerals, druses, silver etc.
  • PRE-TARE function for manual subtraction of a known container weight, useful for checking fill-levels
  • Freely programmable weighing unit, e.g. display direct in special units such as length of wire g/m, surface weight g/m2, or else
  • Protective working cover included with delivery

Specifications

Capacity 15 kg
Readability 0.5 g
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.