missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kern Sohn Bench Scale FKB
Click to view available options
Capacity:
6 kg
8 kg
15 kg
16 kg
30 kg
36 kg
65 kg
Readability:
0.02 g
0.05 g
0.1 g
0.2 g
0.5 g
1 g
Unit Size:
Each
Description
- Thanks to the high resolution it is ideal for high-precision weighing in the industrial field
- Housing with robust aluminum diecast housing trough, maintains the stability, protects the weighing technology elements and is robust enough to cope with everyday use
- Particularly practical: thanks to the large weighing ranges and compact dimensions, you can accurately weigh heavy loads in the most restricted of spaces. Useful for determining very small weight differences, such as, for example, gas wastage, abrasion of mechanical parts, rock samples, minerals, druses, silver etc.
- PRE-TARE function for manual subtraction of a known container weight, useful for checking fill-levels
- Freely programmable weighing unit, e.g. display direct in special units such as length of wire g/m, surface weight g/m2, or else
- Protective working cover included with delivery
Specifications
Specifications
| Capacity | 65 kg |
| Readability | 0.2 g |
| Material | Stainless Steel |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction