missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kern Sohn Bench Scale ECE
Click to view available options
Capacity:
10 kg
20 kg
50 kg
Unit Size:
Each
Description
- High mobility: Battery operation, compact, lightweight construction, recessed grips on the underside and low weight make this balance ideal for use in several locations
- Particularly large weighing plate
- Very fast display: steady weight values within 2 s
- Simple and convenient 2-key operation
Specifications
Specifications
| Capacity | 50 kg |
| Dimensions (LxW) Platform | 260 x 320 mm |
| Repeatability | 20 g |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction