missing translation for 'onlineSavingsMsg'
Learn More

Kern Sohn Bench Scale ECB

Product Code. 17391563
Encompass_Preferred
Change view
Click to view available options
Capacity:
10 kg
20 kg
50 kg
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
17391563 50 kg Each
17371563 10 kg Each
17381563 20 kg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17391563 Supplier Kern Sohn Supplier No. ECB 50K2N
Estimated Shipment: 01-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Battery operation, compact, and lightweight bench scale with recessed grips on the underside.

  • High mobility: Battery operation, compact, lightweight construction, recessed grips on the underside and low weight make this balance ideal for use in several locations
  • Particularly large weighing plate
  • Very fast display: steady weight values within 2 s
  • Simple and convenient 2-key operation

Specifications

Capacity 50 kg
Dimensions (LxW) Platform 260 x 320 mm
Repeatability 20 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.