missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ 5mm O.D. Thin Walled Precision NMR Tubes
Product Code. 31877406 Shop All SP Scienceware Products
Change view
Click to view available options
Length (Metric):
178 mm
203.2 mm
228.6 mm
Model:
505-PS-7-5
505-PS-8-5
505-PS-9-5
506-PP-7-5
506-PP-8-5
506-PP-9-5
507-PP-7-5
507-PP-8-5
507-PP-9-5
526-PP-7-5
526-PP-8-5
526-PP-9-5
527-PP-7-5
527-PP-8-5
527-PP-9-5
528-PP-7-5
528-PP-8-5
528-PP-9-5
535-PP-7-5
535-PP-8-5
535-PP-9-5
541-PP-7-5
541-PP-8-5
542-PP-7-5
542-PP-8-5
Field Strength:
1000MHz
100MHz
200MHz
300MHz
350MHz
400MHz
500MHz
600MHz
800MHz
Unit Size:
Pack of 5
26 product options available for selection
| Product Code. | Length (Metric) | Model | Field Strength | unitSize |
|---|---|---|---|---|
| 31877406 | 178 mm | 526-PP-7-5 | 350MHz | Pack of 5 |
| 15358768 | 178 mm | 505-PS-7-5 | 100MHz | Pack of 5 |
| 15378768 | 203.2 mm | 505-PS-8-5 | 100MHz | Pack of 5 |
| 15388768 | 228.6 mm | 505-PS-9-5 | 100MHz | Pack of 5 |
| 15308798 | 178 mm | 506-PP-7-5 | 200MHz | Pack of 5 |
| 15318798 | 203.2 mm | 506-PP-8-5 | 200MHz | Pack of 5 |
| 15348798 | 228.6 mm | 506-PP-9-5 | 200MHz | Pack of 5 |
| 15308818 | 178 mm | 507-PP-7-5 | 300MHz | Pack of 5 |
| 15318818 | 203.2 mm | 507-PP-8-5 | 300MHz | Pack of 5 |
| 15328818 | 228.6 mm | 507-PP-9-5 | 300MHz | Pack of 5 |
| 15308878 | 178 mm | 526-PP-7-5 | 350MHz | Pack of 5 |
| 15328878 | 203.2 mm | 526-PP-8-5 | 350MHz | Pack of 5 |
| 15338878 | 228.6 mm | 526-PP-9-5 | 350MHz | Pack of 5 |
| 15318918 | 178 mm | 527-PP-7-5 | 400MHz | Pack of 5 |
| 15338918 | 203.2 mm | 527-PP-8-5 | 400MHz | Pack of 5 |
| 15348918 | 228.6 mm | 527-PP-9-5 | 400MHz | Pack of 5 |
| 15378968 | 178 mm | 528-PP-7-5 | 500MHz | Pack of 5 |
| 15388968 | 203.2 mm | 528-PP-8-5 | 500MHz | Pack of 5 |
| 15398968 | 228.6 mm | 528-PP-9-5 | 500MHz | Pack of 5 |
| 15339008 | 178 mm | 535-PP-7-5 | 600MHz | Pack of 5 |
| 15349008 | 203.2 mm | 535-PP-8-5 | 600MHz | Pack of 5 |
| 15359008 | 228.6 mm | 535-PP-9-5 | 600MHz | Pack of 5 |
| 15379028 | 178 mm | 541-PP-7-5 | 800MHz | Pack of 5 |
| 15389028 | 203.2 mm | 541-PP-8-5 | 800MHz | Pack of 5 |
| 15358738 | 178 mm | 542-PP-7-5 | 1000MHz | Pack of 5 |
| 15368738 | 203.2 mm | 542-PP-8-5 | 1000MHz | Pack of 5 |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 26 options available.
This item is not returnable.
View return policy
Caps are not recommended for use with samples dissolved in chloroform-d or acetone-d6.
This item is not returnable.
View return policy
Caps are not recommended for use with samples dissolved in chloroform-d or acetone-d6.
Description
To maximize SNR, Precision NMR Tubes have minimal paramagnetic impurities that would impact shimming. Tight I.D. and O.D. tolerance as small as 0.0065mm accommodates Wilmad inserts
Manufactured in a state-of-the-art ISO 9001:2008 USA facility using a unique precision shrinking and grinding process to shape the inner surface with maximized filling factor.
- Inner surface is resistant to strong acid and base at ambient temperature
- Can be operated safely at temperatures up to 230°C, and within a temperature step of 120°C
- Rated as hydrolytic class 1
- Made from borosilicate glass that meets the requirement of Type 1 Class A glass from ASTM E438
- 100% inspection with multiple NIST traceable gauges and optical surface defect checks
Specifications
Specifications
| Camber (Metric) | 13 μm |
| Concentricity (Metric) | 51 μm |
| Length (Metric) | 178 mm |
| Material | Glass (Type 1, Class A) |
| Product Type | NMR Tube |
| Diameter (Metric) Outer | 4.9635±0.0065 mm |
| Diameter (Metric) Inner | 4.2065±0.0065 mm |
| Field Strength | 350MHz |
| Length (English) | 7 in. |
| Thickness (Metric) Wall | 0.38 mm |
| Model | 526-PP-7-5 |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?