missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wilmad-LabGlass™ SP Scienceware™ 4mm O.D. Thin Walled Precision NMR Tubes
To maximize SNR, Precision NMR Tubes have minimal paramagnetic impurities that would impact shimming. Tight I.D. and O.D. tolerance as small as 0.0065mm accommodates Wilmad inserts
£61.56 - £206.00
Specifications
Material | Borosilicate Glass |
---|---|
Diameter (Metric) Outer | 3.9835±0.0065 mm |
Alert:
Caps are not recommended for use with samples dissolved in chloroform-d or acetone-d6.
Includes: Tube and disposable cap
Product Code | Brand | Model | Field Strength | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Field Strength | Length (Metric) | Price | Quantity & Availability | |||
15329008
|
Wilmad-LabGlass™
66600-0475 |
435-PP-7-5 | 600MHz | 178 mm |
£206.00
Pack of 5 |
Estimated Shipment: 09-07-2024
Log in to see stock. |
|||
15318768
|
Wilmad-LabGlass™
66100-0475 |
405-PS-7-5 | 100MHz | 178 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15328768
|
Wilmad-LabGlass™
66100-0485 |
405-PS-8-5 | 100MHz | 203.2 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15348768
|
Wilmad-LabGlass™
66100-0495 |
405-PS-9-5 | 100MHz | 228.6 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15358808
|
Wilmad-LabGlass™
66300-0475 |
406-PP-7-5 | 300MHz | 178 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15378808
|
Wilmad-LabGlass™
66300-0485 |
406-PP-8-5 | 300MHz | 203.2 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15388908
|
Wilmad-LabGlass™
66400-0475 |
427-PP-7-5 | 400MHz | 178 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15398908
|
Wilmad-LabGlass™
66400-0485 |
427-PP-8-5 | 400MHz | 203.2 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15308918
|
Wilmad-LabGlass™
66400-0495 |
427-PP-9-5 | 400MHz | 228.6 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15308768
|
Wilmad-LabGlass™
66100-0465 |
405-PS-6-5 | 100MHz | 152.4 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Inner surface is resistant to strong acid and base at ambient temperature
- Can be operated safely at temperatures up to 230°C, and within a temperature step of 120°C
- Rated as hydrolytic class 1
- Made from borosilicate glass that meets the requirement of Type 1 Class A glass from ASTM E438
- 100% inspection with multiple NIST traceable gauges and optical surface defect checks
Spécification
Borosilicate Glass | |
3.9835±0.0065 mm |