missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ Switch-Grid™ Test Tube Rack Grids

Product Code. 13462469 Shop All SP Scienceware Products
Click to view available options
Holds:
Tubes (10 to 13 mm)
Tubes (13 to 16 mm)
Tubes (16 to 20 mm)
Tubes (20 to 25 mm)
Tubes (25 to 30 mm)
Array:
3 x 2
4 x 3
5 x 4
6 x 5
7 x 6
Positions:
12
24
40
60
84
Color:
Blue
Fuchsia
Green
Orange
Yellow
Unit Size:
Pack of 4
This item is not returnable. View return policy

Product Code. 13462469

Brand: Bel Art™ F187453000

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Replacement grids

Replacement grids

  • Chemical resistant polyoxymethylene plastic
  • Can be cleaned with mild detergent, ethanol or isopropyl alcohol
  • Autoclavable at121°C (250°F)

Specifications

Product Type Grid Set
Array 3 x 2
Autoclavable Autoclavable
Color Yellow
Holds Tubes (25 to 30 mm)
Material Plastic
Positions 12
Shape Rectangular, Rounded Corners
Shelves None
Stackable Yes
Sterility Non-sterile
Length (Metric) 133 mm
Width (Metric) 102 mm
Height (Metric) 5.6 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.