missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Vial, Bottle and Tube Rack

Product Code. 15585604 Shop All SP Scienceware Products
Click to view available options
Holds:
Containers (28 to 32 mm)
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15585604

Brand: Bel-Art™ H189210000

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Compact, sturdy vial, bottle and tube rack holds dropping bottles, vials, scintillation vials and other containers.

  • 12-well rack has 4 wells with open fronts for complete viewing of contents
  • 33mm diameter wells hold containers from 28-32mm
  • Stable, heavy duty polypropylene construction
  • Heat and chemical resistant; autoclavable at 121°C (250°F)
  • Ideal for class or lab

Specifications

Product Type Rack
Array 2 x 6
Autoclavable Autoclavable
Color White
Holds Containers (28 to 32 mm)
Material Polypropylene
Positions 12
For Use With (Application) Holding dropping bottles, vials, scintillation vials and other containers.
Temperature (Metric) Range 250°F
Dimensions (L x W x H) 26.7 x 10.2 x 5.3cm (10.5 x 4 x 2.125 in.)
Length (Metric) 26.7 cm
Length (English) 10.5 in.
Width (Metric) 10.2 cm
Width (English) 4 in.
Height (Metric) 5.3 cm
Height (English) 2.125 in.
Diameter (Metric) Well 33 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.