missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Polypropylene, Vacuum Aspirator Bottle
Shop All SP Scienceware Products
Click to view available options
Capacity (Metric):
1.9 L
3.8 L
Unit Size:
Each
Beschreibung
- When used with a vacuum source, allows aspiration from a pipet tip, Pasteur or serological pipet inserted into the collection tube
- Chemical and corrosion-resistant polypropylene bottle and epoxy-coated steel frame
- Compact design does not crowd workspace or fume hood
- Included trap prevents fluid flow into the vacuum source
- Suitable for use with dishes, plates, flasks and tubes
- Bottle and cap are autoclavable at 121°C (250°F)
- Uses flexible collection tubing (0.25 in. ID x 0.375 in. OD)
Spezifikation
Spezifikation
| Autoclavable | Autoclavable |
| Capacity (English) | 1 gal. |
| Capacity (Metric) | 3.8 L |
| Closure Material | Polypropylene |
| Closure Type | Threaded |
| Color | Blue (Translucent) |
| Disposable | Reusable |
| For Use With (Application) | For effortless, continuous vacuum aspiration of a variety of liquids, including tissue culture media, supernatants, and chemical wastes. |
| For Use With (Equipment) | For dishes, plates, flasks and tubes |
| Includes | Tubulations |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur