missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Urbanti™ High-Speed Funnels
Shop All SP Scienceware Products
Click to view available options
Capacity (Metric):
28.3 mL
76 mL
224 mL
586 mL
1532 mL
Diameter (Metric)Top:
5.1 cm
7 cm
10 cm
14 cm
19.6 cm
Diameter (Metric) Stem:
0.75 cm
1 cm
1.6 cm
2.6 cm
Length (Metric) Stem:
7.6 cm
10.8 cm
13.2 cm
15 cm
16 cm
Unit Size:
Pack of 2
Pack of 3
Pack of 4
Pack of 6
Description
- Vertical outer ribs prevent airlock
- Made from autoclavable polymethylpentene
- Unaffected by corrosive liquids
- Heat resistant to 177°C (350°F)
Specifications
Specifications
| Diameter (Metric)Top | 5.1 cm |
| Capacity (Metric) | 28.3 mL |
| Diameter (Metric) Stem | 0.75 cm |
| Material | PMP |
| Height (Metric) | 19.6 cm |
| Autoclavable | Autoclavable |
| Diameter (Metric) Filter | 7.5 to 9 cm |
| Includes | Internal Helicoid Ribs |
| Length (Metric) Stem | 15 cm |
| Product Type | Filling Funnel (Liquid) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction