missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Urbanti™ High-Speed Funnels

Product Code. 11938124 Shop All SP Scienceware Products
Click to view available options
Capacity (Metric):
28.3 mL
76 mL
224 mL
586 mL
1532 mL
Diameter (Metric)Top:
5.1 cm
7 cm
10 cm
14 cm
19.6 cm
Diameter (Metric) Stem:
0.75 cm
1 cm
1.6 cm
2.6 cm
Length (Metric) Stem:
7.6 cm
10.8 cm
13.2 cm
15 cm
16 cm
Unit Size:
Pack of 2
Pack of 3
Pack of 4
Pack of 6
This item is not returnable. View return policy

Product Code. 11938124

Brand: Bel-Art™ F146460000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Optimized for nonvacuum, high-speed filtration, these glass-clear funnels have internal helicoid ribs to increase the filtration speed

  • Vertical outer ribs prevent airlock
  • Made from autoclavable polymethylpentene
  • Unaffected by corrosive liquids
  • Heat resistant to 177°C (350°F)

Specifications

Diameter (Metric)Top 10 cm
Capacity (Metric) 224 mL
Diameter (Metric) Stem 1 cm
Material PMP
Height (Metric) 19.4 cm
Autoclavable Autoclavable
Diameter (Metric) Filter 15 to 18.5 cm
Includes Internal Helicoid Ribs
Length (Metric) Stem 10.8 cm
Product Type Filling Funnel (Liquid)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.