missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ General Purpose Trays Without Faucets

Product Code. 15930851 Shop All SP Scienceware Products
Click to view available options
Dimensions (L x W x H):
18 x 22 x 4 in.
21.5 x 25.5 x 4 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15930851

Brand: Bel Art™ F162720000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Rugged, long-lasting and corrosion resistant plastic

  • All trays have heavy walls and wide top flanges
  • Molded from low-density polyethylene
  • Withstand temperatures up to 77°C (171°F)

Specifications

Capacity (Metric) 26055 cm3
Dimensions (L x W x H) 18 x 22 x 4 in.
Color Natural
Height (Metric) 10.2 cm
Length (Metric) 45.7 cm
Material Polyethylene
Type Collection Tray
Width (Metric) 55.9 cm
Length (English) 18 in.
Height (English) 4 in.
Shape Rectangular
Width (English) 22 in.
Autoclavable Not Autoclavable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.