missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Thermometer Rack
Shop All SP Scienceware Products
Click to view available options
Holds:
Thermometers
Unit Size:
Each
Description
- Polypropylene rack
- Top and middle plate hole with 7.9mm dia.
- Bottom plate 3.2mm dia. drain holes
- Distance between top and bottom plates 10.5 cm
- Steam autoclavable at 121°C (250°F)
Specifications
Specifications
| Product Type | Thermometer Rack |
| Array | 5 x 5 |
| Autoclavable | Autoclavable |
| Color | Translucent |
| Holds | Thermometers |
| Material | Polypropylene |
| Positions | 25 |
| Shape | Horizontal |
| Shelves | 3 Tiers |
| Stackable | No |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction