missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ T Connectors
Connectors have multiple barbs per arm providing additional contact between the fitting and the tubing for extra gripping power
Brand: Bel-Art™ F19603-0000
Code : A0
Additional Details : Weight : 0.00810kg
Description
- Ensures a tight, secure connection between lengths of tubing having the same inner diameter (I.D.)
- Chemical-resistant polypropylene for use with a wide range of liquids or gases
- FDA-grade for direct contact with food, drugs, and cosmetics
- Autoclavable
Order Info
DiameterMetricInner
Specifications
Tubing Connector | |
Autoclavable | |
Polypropylene | |
For 4.7mm Tubing I.D. | |
22.2 mm |
FDA-grade | |
4.7 mm | |
38.1 mm | |
12 Pack | |
T-shape |