missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ Polystyrene Microcentrifuge Tube Ice Racks
Description
- Two-piece construction: upper section has holes to hold tubes; Lower tray section holds water or crushed ice to cool samples
- Easy-to-clean, light gray high-impact styrene
Short Rack (Mfr. No. 18901 0000)
- Holds 105 400μL microcentrifuge tubes or others with 8 mm diameter Dimensions 8.6L x 4.7W x 2.6 in. H (21.9 x 12.4 x 6.7 cm)
- Stackable
Long Rack (Mfr. No. 18907 0000)
- Holds 120 1.5 mL microcentrifuge tubes or others with 12 mm diameter
- Dimensions 16L x 5.6W x 2.2 in. H (40.6 x 14.3 x 5.7 cm)
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Gray/White |
| Holds | Microtubes (400 μL) |
| Material | Polystyrene |
| Positions | 105 |
| Shape | Rectangular |
| Stackable | Yes |
| Sterility | Non-sterile |
| For Use With (Equipment) | For 40omLl tubes |
| Quantity | 12/Cs. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?