missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Square trough-type end
- Holds approximately 1 mL
- Spoon end dimensions: 44 x 8.9 mm (1.75 x 0.35 in.)
- Length: 17 cm (6.7 in.)
- F367060000, Made of Stainless-steel
- F367070000, Stainless steel with Teflon™ coating
Specifications
Specifications
| Autoclavable | Autoclavable |
| Capacity (Metric) | 1 mL |
| Disposable | Reusable |
| Product Type | Balance Spoon |
| Finish | Non-stick Teflon™ FEP |
| For Use With (Application) | Designed to transfer small quantities of material |
| Length (English) | 6.7 in. |
| Material | Stainless Steel (316) |
| Length (Metric) | 17 cm |
Teflon™ is a registered trademark of the Chemours Company FC LLC used under license by Bel-Arts Products, Inc.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?