missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Secador™ Refrigerator Ready Desiccator

Product Code. 15896661
Change view
Click to view available options
Height (Metric):
21.6 cm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Unit Size
15896661 21.6 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15896661 Supplier Bel-Art™ Supplier No. F420110000
Estimated Shipment: 18-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for moisture-free storage in laboratory freezers and fridges.

  • Extra-long depth and pull-out shelves allow full use of refrigerator or -20°F freezer shelf depth.
  • Door opens from top down allowing trouble-free access to desiccator contents, includes a locking latch that can be operated with one hand.
  • Door security loops can be secured with tamper-evident tags.
  • Wide rubber feet prevent the cabinet from sliding even on wire refrigerator racks.
  • Specially designed shelf at the top of the desiccator holds up to three Desi Cans™ (Mfr. No. F42046-0000) or up to two Desiccant Cartridges (F42048-0100); Permits maximum visibility of saturation status (desiccants sold separately).
  • Features maximize use inside refrigerators; Can also be used at room temperature anywhere in the lab.
  • Made from clear, chemical resistant polycarbonate with stainless steel hardware; Provides quick visualization of contents.
  • Includes one sliding storage shelf with a built-in stop; Can be fully removed if desired.
  • Interior Capacity: The unit will hold approx. twelve 12 oz. soda cans (note that estimate is a guideline based on interior volume and do not take shelving or desiccator shape into consideration, only intended as a visual reference of interior space).

Specifications

Color Clear
Cabinet Style Front-loading
Material Polycarbonate
Product Type Desiccator
For Use With (Application) Designed for use inside refrigerators and -20°C freezers for moisture-free storage in laboratory
Holds Holds up to three Desi Cans™ (F42046-0000) or up to two desiccant cartridge
Includes Stainless steel hardware, one sliding storage shelf with a built-in stop, locking latch and security loops with tamper-evident tags
No. of Shelves 1 sliding storage shelf
Width (English) 10 in.
Width (Metric) 25.4 cm
Height (English) 8.5 in.
Height (Metric) 21.6 cm
Depth (English) 15 in.
Depth (Metric) 38.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.