missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Sample Vials, Captive Closure
Shop All SP Scienceware Products
Click to view available options
Volume (Metric):
9.5 mL
Height (Metric):
57.1 mm
Diameter (Metric) Outer:
16 mm
Unit Size:
Pack of 12
Description
- Cylindrical, low-density polyethylene (LDPE) plastic vials
- Ideal for storage of liquids as well as for storing and shipping dry materials
Specifications
Specifications
| Color | Translucent |
| Diameter (Metric) Outer | 16 mm |
| Material | Polypropylene |
| Pre-slit | No |
| Sterility | Non-sterile |
| Volume (Metric) | 9.5 mL |
| For Use With (Application) | Use in cleanrooms and have excellent chemical resistance |
| Style | Cylindrical |
| Volume (English) | 0.32 oz. |
| Closure Material | Polyethylene |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction