missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ ProCulture™ Round Microcentrifuge Floating Bubble Racks

Product Code. 12343983 Shop All SP Scienceware Products
Click to view available options
Positions:
8
20
Holds:
Microtubes (1.5 mL)
Microtubes (2 mL)
For Use With (Equipment):
1000mL Beakers
400mL Beakers
Diameter (Metric) Outer:
66 mm
95 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12343983

Brand: Bel Art™ F188751600

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Optimized for use in microbiology and immunology labs

  • Made especially for use with beakers and waterbaths, these space-saving racks are ideal for small quantities of tubes and for use in cell culture laboratories.
  • Perfect for incubating microtubes in a beaker of water
  • Buoyant TPX™ brand polymethylpentene with tiny bubbles throughout for additional buoyancy
  • Insert tubes from the top and easily remove them by pressing the rack down on the bench
  • Withstands boiling for 30 minutes at 100°C (212°F)
  • Steam autoclavable at 121°C (250°F)
  • Leg length: 19 mm (0.75 in.), thickness: 6.4 mm (0.25 in.)

Order Info

Eight-place disc measures 2.625 in. dia. (6.6cm); 20-place disc measures 3.75 in. dia. (9.5cm). Discs are 0.25 in. thick (0.6cm). Legs are 0.75 in. long (1.9cm).

Specifications

Product Type Microtube Rack
Array 1 x 20
Autoclavable Autoclavable
Color Translucent
Holds Microtubes (2 mL)
Material PMP
Positions 20
Shape Round
Shelves None
Stackable No
Sterility Non-sterile
For Use With (Application) Incubating microtubes in water baths or beakers
For Use With (Equipment) 1000mL Beakers
Length (Metric) 95 mm
Width (Metric) 95 mm
Height (Metric) 76 mm
Diameter (Metric) Outer 95 mm
Diameter (Metric) Well 7.7 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.