missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Reusable Desiccant Cartridges

Convenient, easy-to-handle cartridges with Natrasorb™ TI indicating silica gel beads. Bel Art SP Scienceware™ Reusable Desiccant Cartridges can also be used with other plastic desiccators of similar size.

Brand:  Bel-Art™ F42045-0160

Code : 33

Additional Details : Weight : 0.18988kg


 View more versions of this product

Product Code. 10709475

  • £38.49 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket


Description

Description

 

  • Desiccant changes color from blue when dry to pink when moist Saturated gel can be regenerated in a 150°C (300°F) vented oven until blue color returns
  • Cartridge can be regenerated repeatedly without degradation
  • Desiccant beads contained in a durable, polyester felt bag with a perforated Mylar° cover Cartridges are individually sealed in moisture proof pouches ready for immediate use

 

Specifications

Specifications

11.4cm
Scienceware™ Reusable Desiccant Cartridge
0.23kg
Polyester
Convenient, easy-to-handle cartridges with Natrasorb™ TI indicating silica gel beads, for 160mm dia. desiccators
Videos
Documentation