missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Replacement 2in. Wash Bottle Cap
Click to view available options
Color:
Red
Description
- Replaceable caps that fits wash bottles with a 53mm (2 in.) mouth
- A variety of colors for color-coding of wash solutions or applications
- Durable polypropylene caps with bent washing nozzles
Specifications
For Use With (Equipment) | 53mm Mouth wash bottle |
Product Type | Wash Bottle Closure |
Color | Red |
No. per Case | 1 Cs. |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'