missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Replacement 2 in. Wash Bottle Cap

Product Code. 14885661 Shop All SP Scienceware Products
Click to view available options
Color:
Red
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 14885661

Brand: Bel-Art™ H911646753

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Keep several on hand in case caps are lost or damaged. Replacement caps are color coded caps for wide-mouth wash bottles.

  • Replaceable caps that fits wash bottles with a 53 mm (2 in.) mouth
  • A variety of colors for color-coding of wash solutions or applications
  • Durable polypropylene caps with bent washing nozzles

Specifications

Color Red
Material Polypropylene
No. per Case 1
Sterility Non-sterile
Disposable Reusable
Product Type Wash Bottle Closure
For Use With (Equipment) 53 mm mouth wash bottle
Autoclavable Autoclavable
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.