missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ Radioimmunoassay Tube Racks

Product Code. 15510102 Shop All SP Scienceware Products
Click to view available options
Holds:
Tubes (10 to 13 mm)
Tubes (13 to 16 mm)
Tubes (16 to 20 mm)
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15510102

Brand: Bel Art™ F188710000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Organize over 100 samples with one rack

Organize over 100 samples with one rack

  • Polypropylene racks provide a practical method of pipetting and storing a large number of samples
  • Use alternate rows and rotate tubes to easily keep track of the last tube filled
  • Suitable for clinical lab use to store samples
  • Steam autoclavable at 121°C (250°F)

Specifications

Product Type Radioimmunoassay Tube Rack
Array 12 x 10
Autoclavable Autoclavable
Color White
Holds Tubes (13 to 16 mm)
Material Polypropylene
Positions 120
Shape Rectangular
Shelves 3 Tiers
Stackable No
Sterility Non-sterile
Dimensions (L x W x H) 13.25 x 10.25 x 3.5 in. (33.5 x 26 x 8.9 cm)
Length (Metric) 33.5 cm
Length (English) 13.25 in.
Width (Metric) 26 cm
Width (English) 10.25 in.
Height (Metric) 8.9 cm
Height (English) 3.5 in.
Diameter (Metric) Opening 16 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.