missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Borosilicate Glass Round Spinbar™ Magnetic Stir Bars
Useful for high temperature applications up to 274°C (525°F)
Brand: Bel-Art™ 04769-51
Code : NEW
Additional Details : Weight : 0.02000kg
Description
Useful for high temperature applications up to 274°C (525°F)
- Completely smooth surface offers “zero absorption”
- Easy to clean
- Meet US Pharmacopoeia specifications for Type I borosilicate glass
- Manufactured in a registered ISO 9001:2008 facility
- Autoclave safe
Specifications
6.3 mm | |
Borosilicate Glass | |
Stir Bar | |
1 | |
Yes | |
22.2 mm |
0.87 in. | |
0.25 in. | |
Clear | |
For 100 to 200mL flask | |
USP Type I, ISO 9001:2008 | |
Sphere |