missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Precisionware™ Polypropylene Wide Mouth Bottles
Description
- Matched polypropylene caps have ring-seal design for a perfect, leakproof fit, ribbed for torque closure and easy opening
- Deep square threads withstand vibration, help prevent closure back-off during shipping
- Smooth, rounded bottle surfaces for easy cleaning and thorough emptying
- Underside of bottle lists volume, material and includes an indexing notch
- Recycling codes listed on 500 and 1000 mL bottles
- Autoclavable at 121°C (250°F); do not autoclave with caps in place
Specifications
Specifications
| Capacity | 4.2 oz., 125 mL |
| Capacity (Metric) | 125 mL |
| Capacity (English) | 4.2 oz. |
| Color | Translucent |
| Material | Polypropylene |
| Sterility | Non-sterile |
| Neck Finish | 38 |
| Closure Included | Yes |
| Disposable | Reusable |
| Graduated | No |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?