missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Poxygrid™ Half-Size Test-Tube Racks
For use in water baths, laminar flow hoods, fume hoods or any place where space is limited
Brand: Bel-Art™ F18788-1601
38.09 GBP valid until 2024-04-26
Use promo code "21699" to get your promotional price.
Code : 03
Additional Details : Weight : 0.09000kg
Description
- Epoxy coating for chemical and corrosion resistance
- Square holes in the grid
- Three decks with slotted grid bottom
- Available to hold 10-13, 15-16 or 18-20mm diameter tubes
- Autoclavable
- Unaffected by organic solvents, salts, weak acids and weak alkalis
- Will withstand temperature range of −223°C (−369°F) to 121°C (250°F)
Specifications
Test Tube Rack | |
Autoclavable | |
Tubes (13 to 16 mm) | |
24 | |
Non-sterile | |
-223°C to +121°C | |
16 mm |
6 x 4 | |
Blue | |
Epoxy Coated Steel | |
Rectangle | |
13 - 16mm Tubes | |
4.94 x 3.9 x 2.5 in. (12.5 x 9.9 x 6.4cm) |