missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Poxygrid™ Half-Size Test-Tube Racks
For use in water baths, laminar flow hoods, fume hoods or any place where space is limited
Brand: Bel-Art™ F18788-1300
Code : NEW
Additional Details : Weight : 0.13330kg
Description
- Epoxy coating for chemical and corrosion resistance
- Square holes in the grid
- Three decks with slotted grid bottom
- Available to hold 10-13, 15-16 or 18-20mm diameter tubes
- Autoclavable
- Unaffected by organic solvents, salts, weak acids and weak alkalis
- Will withstand temperature range of −223°C (−369°F) to 121°C (250°F)
Specifications
Test Tube Rack | |
Autoclavable | |
Tubes (10 to 13 mm) | |
36 | |
Non-sterile | |
-23°C to +121°C | |
13 mm |
6 x 6 | |
Green | |
Epoxy Coated Steel | |
Rectangle | |
10 - 13mm Tubes | |
11.3 x 10.7 x 6.4 cm (4.44 x 4.19 x 2.5 in.) |