missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Poxygrid Glove Dispenser Rack

Product Code. p-2685602 Shop All SP Scienceware Products
Click to view available options
Capacity:
3 Boxes
Dimensions (L x W x H):
17.5 x 4.25 x 8.25 in.
Unit Size:
Each

Product Code. 30193446

Brand: Bel-Art™ F247390003

Only null left
Add to basket
Add to basket

Welded steel wire racks to help keep disposable gloves organized and handy. Racks are designed to be mounted on a vertical surface and can hold up to three boxes of gloves at once.

  • Durable epoxy-coated stainless steel construction will not crack or break
  • Designed to keep disposable glove boxes organized and handy
  • Glove boxes are kept in an individual retaining compartment (5 x 3.75 in.)
  • Empty boxes can easily be lifted out for replacement
  • Racks can be mounted onto any vertical surface
  • Steam autoclavable at 121°C
  • Gloves are sold separately

Specifications

Product Type Glove Box Holder
Color Blue
Dimensions (L x W x H) 17.5 x 4.25 x 8.25 in.
Holds Disposable Glove Boxes
Material Epoxy-coated Steel
Mounting Pre-drilled Holes
No. of Compartments 3
Product Style Top Loading
Capacity 3 Boxes
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.