missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Polystop™ Dropper Bottles

Product Code. 10521958
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10521958 60 mL Each
10389547 30 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10521958 Supplier Bel-Art™ Supplier No. F116040060

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Prevent chipping of the glass dropper upon reinsertion into the dropper bottle.

  • The dropper easily pulls free, while the stopper remains snugly in the neck of the bottle, thus providing a safe return space for the dropper
  • Polypropylene stopper
  • Clear glass bottle has a ground T-neck, and the dropper has a soft vinyl bulb
  • Disassembles for easy cleaning

Specifications

Capacity 2 oz., 60 mL
Capacity (Metric) 60 mL
Capacity (English) 2 oz.
Color Clear
Material Glass
Quantity 1 Ea.
Sterility Non-sterile
Closure Included Yes
Disposable Reusable
Dropper Capacity 50 mL
Drop Size 0.002 oz.
Graduated No
Mouth Narrow, Threaded
Shape Cylindrical
Height (Metric) 78.5 mm
Product Type Dropping Bottle
Width (English) 1.67 in.
Height (English) 3.09 in.
Closure Material Polypropylene
Diameter (Metric) 42.4 mm
Closure Type Threaded
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.