missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Polypropylene Mason Jar Wide-Mouth Bottles

Product Code. 15549971 Shop All SP Scienceware Products
Click to view available options
Capacity (Metric):
500 mL
946 mL
1900 mL
3800 mL
7600 mL
Diameter (Metric):
81 mm
100 mm
125 mm
149 mm
188 mm
Height (Metric):
135 mm
178 mm
213 mm
286 mm
334 mm
Unit Size:
Each
Pack of 2
Pack of 3
Pack of 6
This item is not returnable. View return policy

Product Code. 15549971

Brand: Bel-Art™ F109150000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Heavy-duty, leakproof storage.

  • Highly shock-resistant, thick walled polypropylene design, excellent for industrial waste sampling, long-term storage and laboratory use
  • Translucent and chemical resistant
  • Polypropylene screw cap has molded-in grip lugs for easy turning and removable silicone seal ring
  • Standard 70 mm, G-threaded necks
  • Autoclavable at 121°C (250°F), loosen cap when autoclaving

Specifications

Capacity 64 oz., 1900 mL
Capacity (Metric) 1900 mL
Capacity (English) 64 oz.
Color Translucent
Material Polypropylene
Sterility Non-sterile
Closure Color Translucent
Neck Finish 53-415
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Wide, Threaded
Shape Cylindrical
Height (Metric) 213 mm
Product Type Wide Mouth Bottle
Closure Material Polypropylene
Closure Size 53 to 415 mm
Diameter (Metric) 125 mm
Closure Type Screw Cap
Autoclavable Autoclavable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.