missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Polygon Spinbar™ Magnetic Stirring Bars
Shop All SP Scienceware Products
Click to view available options
Length (Metric):
40 mm
70 mm
Diameter (Metric):
8 mm
10 mm
Length (English):
1.57 in.
2.7 in.
Diameter (English):
0.31 in.
0.39 in.
Unit Size:
Each
Description
Adds turbulence relative to similar smooth size cylindrical bars.
- Marring of plastic containers diminished
- Multifaceted surface adds turbulence relative to similar size smooth cylindrical stirring bars
- Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
Certifications
ISO 9001:2008
Specifications
Specifications
| Certifications/Compliance | FDA, USP Class VI, ISO 9001:2008 |
| Color | White |
| Diameter (English) | 0.31 in. |
| Length (English) | 1.57 in. |
| Coating | PTFE, FDA-grade, USP Class VI |
| Diameter (Metric) | 8 mm |
| Length (Metric) | 40 mm |
| Material | Alnico Magnet |
| Quantity | 50 |
| Shape | Polygon |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction