missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Economy Support Stand

Product Code. 30193451 Shop All SP Scienceware Products
Click to view available options
Height (Metric):
46 cm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30193451

Brand: Bel-Art™ F183020000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Made from sturdy and stable polycarbonate.

  • Rust-proof, polycarbonate plastic base
  • 7.9mm dia. x 46cmH stainless steel support rod secured to base with two hex nuts
  • Offset rod mounts to 20.8cm diameter base, with area for larger vessels
  • Temperature range +135°C (+275°F) to -135°C (-211°F)
  • Autoclavable at 121°C (250°F)
  • Ships unassembled

Specifications

Material Polycarbonate, Stainless Steel
Height (Metric) 46 cm
Length (English) Rod 18 in.
Length (Metric) Rod 46 cm
Diameter (English) Outer 83⁄16 in.
Diameter (English) Rod 5⁄16 in.
Diameter (Metric) Outer 20.8 cm
Diameter (Metric) Rod 7.9 mm
Includes 46cmH x 7.9mm dia. (18 x 5⁄16 in.) stainless steel support rod
Product Type Support Stand
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.