missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ Pinch Valves

Product Code. 12868110
Change view
Click to view available options
Size:
6 to 8 mm I.D. Tubing
7.9 to 9.5 I.D. Tubing
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
12868110 6 to 8 mm I.D. Tubing Each
12878110 7.9 to 9.5 I.D. Tubing Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12868110 Supplier Bel Art™ Supplier No. F308480004
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Squeeze soft silicone body of the valve to permit flow and release pressure to suspend the flow, drip-free.

  • Withstands approximately 16 lbs. of pressure
  • Made of PTFE, stainless steel and polypropylene for maximum chemical resistance
  • Steam autoclavable at 121°C (250°F)

Specifications

Autoclavable Autoclavable
Quantity 1 Ea.
Type Pinch Valve
Material Silicone, Rubber, Polypropylene
For Use With (Equipment) Gravity flow, aspirator bottle
Length (English) 4.01 in.
Length (Metric) 10.18 cm
Size 6 to 8 mm I.D. Tubing
Color Natural
Jaw Type Standard Taper
Diameter (Metric) Inside 6 to 8 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.