missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Petri Dish Dispenser Rack
Shop All SP Scienceware Products
Click to view available options
Positions:
15
Unit Size:
Each
Description
- Made of rugged ABS plastic
- Open sides for easy viewing of contents
- Dimensions: 3.5W x 8.25 in.H (9 x 21cm)
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | ABS Plastic |
| Positions | 15 |
| For Use With (Equipment) | 10.2cm Petri dishes |
| Dimensions (L x W x H) | 8.25 x 3.5 x 8.25 in. (21 x 8.9 x 21cm) |
| Length (Metric) | 21 cm |
| Length (English) | 8.25 in. |
| Width (Metric) | 8.9 cm |
| Width (English) | 3.5 in. |
| Height (Metric) | 21 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction