Learn More
Bel-Art™ SP Scienceware™ Octagon Spinbar™ Magnetic Stir Bars in Colors
Registered ISO 9001:2008. SP Scienceware™ Octagon Spinbar™ Magnetic Stir Bars in Colors are the most commonly used shape.
Brand: Bel-Art™ F37109-0034
182.64 GBP valid until 2024-04-30
Use promo code "21656" to get your promotional price.
Code : A0
Additional Details : Weight : 0.29700kg
Description
- PTFE-coated
- With pivot ring
- Assorted sizes and colors
Specifications
3.2 mm | |
PTFE | |
12.7 mm |
Red | |
Yes | |
Octagon |