missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ Modular Ultra-Low Five-Box Freezer Racks

Product Code. 15570112 Shop All SP Scienceware Products
Click to view available options
Dimensions (L x W x H):
27 x 6 x 3.5 in.
27.12 x 5.87 x 0.68 in.
Color:
White
Product Type:
Top Cover
Ultra Low Freezer Rack
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15570112

Brand: Bel Art™ H189920000

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Link together side-by-side or can be securely stacked for horizontal and vertical storage.

  • Configured to customize freezer space
  • Includes pull out drawer for easy sample retrieval even from back of freezer
  • Each lightweight, wire formed rack holds 5 freezer boxes up to 5.25 x 5.25 x 2 in. H
  • Available in 4 colors for easy sample identification
  • Top cover provides flat shelf space for additional storage

Specifications

Includes Top Only
Product Type Top Cover
Autoclavable Not Autoclavable
Color White
Holds Cryoboxes (133 x 133 x 53 mm)
Material Polystyrene
Shape Rectangular
Shelves None
Stackable Yes
Sterility Non-sterile
For Use With (Equipment) Ultra-low freezer racks
Dimensions (L x W x H) 27.12 x 5.87 x 0.68 in.
Length (Metric) 686 mm
Width (Metric) 146 mm
Height (Metric) 12 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.