missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Minipet™ Aqueous Pipetter
Shop All SP Scienceware Products
Click to view available options
Volume (Metric):
10 mL
Unit Size:
Each
Description
To operate, simply put the filling tube in a container, depress the Teflon™plunger to deliver and release to aspirate
- Chemical-resistant and can be used with almost any solvent or acid (with the exception of HF)
- Ergonomic polypropylene handle for long periods of use
- The filling tube can be lengthened for extended reach, increasing its versatility
- Twisting the knob above controls the self-locking feature to confirm accurate dispensing reproducibility
- Aqueous Minipet Pipettors are autoclavable and can be used with a Luer lock manifold for multi-well plate work
- Dispensing repeatability of ±0.5% (±1% for 30mL)
Specifications
Specifications
| Accuracy | ±0.5% |
| Compatible Tips | Luer Lock Tips |
| Adjustable Tip Spacing | No |
| Autoclavable | Autoclavable |
| Color | White |
| Disposable | Reusable |
| For Use With | Microplate |
| Grip Type | 2-Ring Handle |
| Material | Polypropylene |
| Model | Minipet |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction